Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, Steel, Black Oxide, M16-2.00 Thrd Sz, 83 mm Thrd Lg

  • Mfr # ZEBM16X110-ALLOY-BX

  • Zoro # G310881471


product price: $60.49
/ea

Key Features

Material
Steel
Material Grade/Class
4140
Finish
Black Oxide
Eye Inside Diameter
16 mm
Eye Thickness
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM16X110-ALLOY-BX
Zoro #
G310881471
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
16 mm
Eye Thickness
17 mm
Eye Outside Diameter
32 mm
Hole Center-to-End Length
110 mm
Thread Length
83 mm
Thread Size
M16-2.00
Bore Diameter
16 mm
Head Outside Diameter
32 mm
Shank Thread Size
M16-2.0
Ball Diameter
16 mm
Head Width
17 mm
Overall Length
126 mm
Shank Thread Length
83 mm
Shank Length
94 mm
Shank Diameter
16 mm
Screw Size
16 mm

Details

Item
Fixed Rod End
Material
Steel
Material Grade/Class
4140
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
Thread Direction
Right Hand
System of Measurement
Metric
Housing Material
Alloy Steel
Resistance Properties
Rust Resistant
Rod End Type
Spherical Rod End
Type
Fixed Rod End
Housing Material Grade
4140
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A320
Pack Size
Small Pack
Thread Pitch
2 mm
Shoulder Style
Without Shoulder
REACH Compliant
Yes
Thread Type
Metric Coarse
RoHS Compliant
Yes

Description

Fixed Rod End, Eye Inside Diameter 16 mm, Eye Outside Diameter 32 mm, Eye Thickness 17 mm, Black Oxide, Steel, Material Grade/Class 4140, Material Quality Standards ASTM A320, REACH Compliant Yes, Hole Center-to-End Length 110 mm, RoHS Compliant Yes, Shank Diameter 16 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 83 mm, Thread Pitch 2 mm, Thread Size M16-2.00, Shank Length 94 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.