Fixed Rod End, Steel, Black Oxide, M20-2.50 Thrd Sz, 58 mm Thrd Lg

  • Mfr # ZEBM20X90-ALLOY-BX

  • Zoro # G510881233


product price: $66.19
/ea

Key Features

Material
Steel
Material Grade/Class
4140
Finish
Black Oxide
Eye Inside Diameter
20 mm
Eye Thickness
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZEBM20X90-ALLOY-BX
Zoro #
G510881233
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
20 mm
Eye Thickness
22 mm
Eye Outside Diameter
40 mm
Hole Center-to-End Length
90 mm
Thread Length
58 mm
Thread Size
M20-2.50
Head Width
22 mm
Head Outside Diameter
40 mm
Shank Thread Length
58 mm
Bore Diameter
20 mm
Ball Diameter
18 mm
Shank Thread Size
M20-2.5
Overall Length
110 mm
Shank Length
70 mm
Shank Diameter
20 mm
Screw Size
20 mm

Details

Item
Fixed Rod End
Material
Steel
Material Grade/Class
4140
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Thread Direction
Right Hand
Shank Thread Direction
Right Hand
Resistance Properties
Rust Resistant
Shank Thread Gender
Male
Type
Fixed Rod End
System of Measurement
Metric
Housing Material
Alloy Steel
Rod End Type
Spherical Rod End
Housing Material Grade
4140
REACH Compliant
Yes
Shoulder Style
Without Shoulder
Thread Type
Metric Coarse
Thread Pitch
2.5 mm
Manufacturer Location
Made in USA*
Pack Size
Small Pack
RoHS Compliant
Yes
Material Quality Standards
ASTM A320

Description

Fixed Rod End, Eye Inside Diameter 20 mm, Eye Outside Diameter 40 mm, Eye Thickness 22 mm, Black Oxide, Steel, Material Grade/Class 4140, Material Quality Standards ASTM A320, REACH Compliant Yes, Hole Center-to-End Length 90 mm, RoHS Compliant Yes, Shank Diameter 20 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 58 mm, Thread Pitch 2.5 mm, Thread Size M20-2.50, Shank Length 70 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.