Fixed Rod End, Steel, Black Oxide, M24-3.00 Thrd Sz, 118 mm Thrd Lg

  • Mfr # ZEBM24X150-STL-BX

  • Zoro # G110881411


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
12L14
Finish
Black Oxide
Eye Inside Diameter
22 mm
Eye Thickness
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZEBM24X150-STL-BX
Zoro #
G110881411
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
22 mm
Eye Thickness
25 mm
Eye Outside Diameter
45 mm
Hole Center-to-End Length
150 mm
Thread Length
118 mm
Thread Size
M24-3.00
Shank Thread Size
M24-3.0
Bore Diameter
22 mm
Overall Length
172.5 mm
Shank Thread Length
118 mm
Head Width
25 mm
Head Outside Diameter
45 mm
Ball Diameter
22 mm
Screw Size
24 mm
Shank Diameter
24 mm
Shank Length
127 1/2 mm

Details

Item
Fixed Rod End
Material
Steel
Material Grade/Class
12L14
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Rod End Type
Spherical Rod End
Thread Direction
Right Hand
Housing Material
Alloy Steel
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
System of Measurement
Metric
Type
Fixed Rod End
Housing Material Grade
12L14
Thread Type
Metric Coarse
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A576
Shoulder Style
Without Shoulder
Thread Pitch
3 mm
Pack Size
Small Pack
REACH Compliant
Yes
RoHS Compliant
Yes

Description

Fixed Rod End, Eye Inside Diameter 22 mm, Eye Outside Diameter 45 mm, Eye Thickness 25 mm, Black Oxide, Steel, Material Grade/Class 12L14, Material Quality Standards ASTM A576, REACH Compliant Yes, Hole Center-to-End Length 150 mm, RoHS Compliant Yes, Shank Diameter 24 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 118 mm, Thread Pitch 3 mm, Thread Size M24-3.00, Shank Length 127 1/2 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products