Flange Nut Serrated, 3/8"-16 Size, SS, 3/8-16, Plain
- Mfr # NUT40238C
- Zoro # G0640363
product price:Â
$
15.19
/ea
Key Features
Thread Size
3/8-16
Finish
Plain
System of Measurement
Inch
Application
tbd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT40238C
- Zoro #
- G0640363
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 3/8-16
Details
- Item
- Flange Nut Serrated,3/8"-16 Size,SS
- Finish
- Plain
- System of Measurement
- Inch
- Application
- tbd
Description
Flange Nut Serrated,3/8"-16 Size,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.