Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Dial Indicator Contact, 1/2", Steel

  • Mfr # Z9491

  • Zoro # G4886631


product price: $10.29
/ea

Key Features

Contact Point Dia.
0.5 in
Stem Thread Size
#4-48
Contact Point Shape
Flat
AGD Number
AGD 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9491
Zoro #
G4886631
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.5 in
Stem Thread Size
#4-48

Details

Item
Flat Dial Indicator Contact,1/2",Steel
Contact Point Shape
Flat
AGD Number
AGD 1

Description

This AMPG Z9491 Flat Dial Indicator Contact is a great option for checking the concentricity of objects. It has a 0.5 in contact point diameter and an AGD number of 1. The dial indicator contact has a flat stem thread size of #4-48, making it compatible with most instruments that use this type of threading. It also features a #4-48 probe end, which allows you to adjust its position easily when measuring an object's concentricity. If you are looking for an accurate way to measure the concentricity of objects, this AMPG Z9491 Dial Indicator Contact is the tool for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.