Flat Dial Indicator Contact, 1"Od, 4-48
Mfr # Z9369SS
Zoro # G4887079
product price: $21.19
/eaKey Features
Contact Point Dia.
1 in
AGD Number
AGD 1
Stem Thread Size
#4-48
Contact Point Shape
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z9369SS
Zoro #
G4887079
UPC #
-
Country of Origin
United States
Dimensions
Contact Point Dia.
1 in
Stem Thread Size
#4-48
Details
Item
Flat Dial Indicator Contact,1"Od,4-48
AGD Number
AGD 1
Contact Point Shape
Flat
Description
Flat Dial Indicator Contact,1 In.Od,4-48, Contact Point Shape Flat, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.