Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Dial Indicator Contact, 3/4Od, M2.5

  • Mfr # Z9370MSS

  • Zoro # G4887060


product price: $13.99
/ea

Key Features

Contact Point Dia.
0.75 in
Contact Point Shape
Flat
Stem Thread Size
M2.5
AGD Number
AGD 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9370MSS
Zoro #
G4887060
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.75 in
Stem Thread Size
M2.5

Details

Item
Flat Dial Indicator Contact,3/4Od,M2.5
Contact Point Shape
Flat
AGD Number
AGD 1

Description

Flat Dial Indicator Contact,3/4Od,M2.5, Contact Point Shape Flat, Stem Thread Size M2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.