Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Dial Indicator Point, 1/8" 4-48 SS

  • Mfr # Z9307SS

  • Zoro # G4887989


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Contact Point Dia.
0.125 in
AGD Number
AGD 1
Contact Point Shape
Flat
Stem Thread Size
#4-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9307SS
Zoro #
G4887989
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.125 in
Stem Thread Size
#4-48

Details

Item
Flat Dial Indicator Point,1/8" 4-48 SS
AGD Number
AGD 1
Contact Point Shape
Flat

Description

Flat Dial Indicator Point,1/8 In. 4-48 SS, Contact Point Shape Flat, Stem Thread Size #4-48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.