
Shoulder Screw, 3/8"-16 Thr Sz, 5/8 Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR63012C06
Zoro # G0885709
product price:Â $24.59
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Drive Size
5/16
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR63012C06
Zoro #
G0885709
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
3/8 in
Drive Size
5/16
Head Diameter
15/16
Head Height
17/64
Thread Length
5/8
Diameter Thread Size
3/8-16
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw
Description
Flat Hd Shld Scrw, 1/2 (3/8-16)X3/8, SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.