Flat Washer, For Screw Size 1" , 17-4 PH SS Plain Finish
- Mfr # Z9208-174
- Zoro # G8766917
product price:Â
$
28.19
/ea
Key Features
Material
17-4 PH SS
Finish
Plain
Outside Diameter
2
Minimum Thickness
0.200 in
Maximum Thickness
0.220 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9208-174
- Zoro #
- G8766917
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1"
- Outside Diameter
- 2
- Minimum Thickness
- 0.200 in
- Maximum Thickness
- 0.220 in
- Inside Diameter
- 1.031 in
Details
- Item
- Flat Washer
- Material
- 17-4 PH SS
- Finish
- Plain
- Standards
- Industry Standard
- System of Measurement
- Inch
- Type
- Flat Washer
- Application
- High Strength & Corrosion Resistance
- Rockwell Hardness
- C28
- Thickness Tolerance
- +0.005/-0.020 in
- Dimensional Standards
- AMPG 2001 FL.01
- Material Grade/Class
- Through Hardened
- Style
- Component Thick
- FDA Approved
- Not FDA Approved
- Made in North America
- Made in North America
- Tensile Strength
- 160,000 psi
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant
- Material Quality Standards
- ASTM A564 Type 630
- Hardness
- 36 HRC
- Shell Material
- Stainless Steel
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class Through Hardened, Finish Plain, For Screw Size 1 in, Inside Diameter 1.031 in, Outside Diameter 2 in, Maximum Thickness 0.22 in, System of Measurement Inch, Minimum Thickness 0.2 in, Made in North America Made in North America, Material Quality Standards ASTM A564 Type 630, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Tensile Strength 160,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.