Flat Washer, For Screw Size 1-3/4" , Case Hardened Steel Black Oxide Finish
- Mfr # Z9254LC
- Zoro # G8767160
product price:Â
$
56.39
/ea
Key Features
Material
Case Hardened Steel
Finish
Black Oxide
Outside Diameter
3.375
Minimum Thickness
0.250
Maximum Thickness
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9254LC
- Zoro #
- G8767160
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1-3/4"
- Outside Diameter
- 3.375
- Minimum Thickness
- 0.250
- Maximum Thickness
- 0.25 in
- Inside Diameter
- 1.875 in
Details
- Item
- Flat Washer
- Material
- Case Hardened Steel
- Finish
- Black Oxide
- Standards
- AMPG 2001 FL.05
- System of Measurement
- Inch
- Type
- Oversized Flat Washer
- Thickness Tolerance
- +0.005/-0.020 in
- Color
- Black
- Application
- Large Bolt & Shaft
- Rockwell Hardness
- 16N80
- Material Grade/Class
- Case Hardened
- Dimensional Standards
- AMPG 2001 FL.05
- Style
- Oversized (Jumbo)
- FDA Approved
- Not FDA Approved
- Made in North America
- Made in North America
- Washer Type
- Large Outside Diameter and Extra Thick
- Material Quality Standards
- ASTM A108
- Shell Material
- Steel
- Wire Color
- Black
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.05, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1 3/4 in, Inside Diameter 1.875 in, Outside Diameter 3 3/8 in, Maximum Thickness 1/4 in, System of Measurement Inch, Minimum Thickness 1/4 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A108, Thickness Tolerance +0.005/-0.020 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.