Flat Washer, For Screw Size 1" , Case Hardened Steel Black Oxide Finish

  • Mfr # Z9208U
  • Zoro # G8766935
product price: 
$
14.19
/ea

Key Features

Material
Case Hardened Steel
Finish
Black Oxide
For Screw Size
1"
Outside Diameter
2.062
Minimum Thickness
0.28125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z9208U
Zoro #
G8766935
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1"
Outside Diameter
2.062
Minimum Thickness
0.28125
Maximum Thickness
0.281 in
Inside Diameter
1.031 in

Details

Item
Flat Washer
Material
Case Hardened Steel
Finish
Black Oxide
Standards
AMPG 2001 FL.04
System of Measurement
Inch
Application
Spacing
Thickness Tolerance
+0.005/-0.020 in
Rockwell Hardness
16N80
Type
Flat Washer
Color
Black
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2001 FL.01
Style
Component Spacer
Washer Type
Extra Thick
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108
Shell Material
Steel
Wire Color
Black

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1 in, Inside Diameter 1.031 in, Outside Diameter 2 1/16 in, Maximum Thickness 0.281 in, System of Measurement Inch, Minimum Thickness 0.25 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A108, Thickness Tolerance +0.005/-0.020 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.