Flat Washer, For Screw Size 1/2" , Case Hardened Steel Nickel Plated Finish
- Mfr # Z9099M
- Zoro # G8766156
product price:Â
$
2.39
/ea
Key Features
Material
Case Hardened Steel
Finish
Nickel Plated
Outside Diameter
1.125
Minimum Thickness
0.120 in
Maximum Thickness
0.130 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9099M
- Zoro #
- G8766156
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1/2"
- Outside Diameter
- 1.125
- Minimum Thickness
- 0.120 in
- Maximum Thickness
- 0.130 in
- Inside Diameter
- 0.531 in
- Outside Diameter Tolerance
- +/-0.010 in
- Inside Diameter Tolerance
- +/-0.010 in
Details
- Item
- Flat Washer
- Material
- Case Hardened Steel
- Finish
- Nickel Plated
- Standards
- AMPG 2002 FIN.03
- System of Measurement
- Inch
- Application
- Superior Appearance
- Rockwell Hardness
- 16N80
- Thickness Tolerance
- +0.005/-0.020 in
- Type
- Flat Washer
- Material Grade/Class
- Case Hardened
- Dimensional Standards
- AMPG 2001 FL.01
- Style
- Machined
- Material Quality Standards
- ASTM A108
- Made in North America
- Made in North America
- FDA Approved
- Not FDA Approved
- Shell Material
- Steel
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Nickel-Plated, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.13 in, System of Measurement Inch, Minimum Thickness 0.12 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Thickness Tolerance +0.005/-0.020 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.