Flat Washer, For Screw Size 3/4" , Case Hardened Steel Nickel Plated Finish

  • Mfr # Z9101M
  • Zoro # G8766366
product price: 
$
6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Material
Case Hardened Steel
Finish
Nickel Plated
Outside Diameter
1.625
Minimum Thickness
0.151 in
Maximum Thickness
0.161 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z9101M
Zoro #
G8766366
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4"
Outside Diameter
1.625
Minimum Thickness
0.151 in
Maximum Thickness
0.161 in
Inside Diameter
0.781 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Case Hardened Steel
Finish
Nickel Plated
Standards
AMPG 2002 FIN.03
System of Measurement
Inch
Rockwell Hardness
16N80
Application
Superior Appearance
Type
Flat Washer
Thickness Tolerance
+0.005/-0.020 in
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2001 FL.01
Style
Machined
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108
Made in North America
Made in North America
Shell Material
Steel

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Nickel-Plated, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 50 in, Maximum Thickness 5/32 in, System of Measurement Inch, Minimum Thickness 5/32 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Thickness Tolerance +0.005/-0.020 in

Ratings & reviews