Shop AMPG
See all product information
Create Account
Flat Washer, For Screw Size #5 , Alloy Steel Black Oxide Finish
- Mfr # Z0351
- Zoro # G8764905
product price:Â
$
4.49
/ea
Sold in multiples of 2 for
$8.98
Key Features
Material
Alloy Steel
Finish
Black Oxide
Outside Diameter
0.250 in
Minimum Thickness
0.060 in
Maximum Thickness
0.064 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0351
- Zoro #
- G8764905
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Alloy Steel
- Finish
- Black Oxide
- Standards
- AMPG 2002 FIN.01
- System of Measurement
- Inch
- Color
- Black
- Rockwell Hardness
- C43
- Type
- Flat Washer
- Application
- Superior Appearance
- Dimensional Standards
- AMPG 2001 FL.06
- Material Grade/Class
- Through Hardened
- Style
- Machined
- Resistance Properties
- Rust-Resistant
- Tensile Strength
- 105,000 psi
- Made in North America
- Made in North America
- Hardness
- 40 HRC
- Material Quality Standards
- ASTM A108
- FDA Approved
- Not FDA Approved
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- For Screw Size
- #5
- Outside Diameter
- 0.250 in
- Minimum Thickness
- 0.060 in
- Maximum Thickness
- 0.064 in
- Inside Diameter
- 0.128 in
- Inside Diameter Tolerance
- +/-0.010 in
- Outside Diameter Tolerance
- +/-0.010 in
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.06, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, For Screw Size #5, Inside Diameter 0.128 in, Outside Diameter 1/4 in, Maximum Thickness 0.064 in, System of Measurement Inch, Minimum Thickness 0.06 in, Cured Color Black, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.