Flat Washer, For Screw Size 5/16" , Case Hardened Steel Black Oxide Finish
- Mfr # Z9201U
- Zoro # G8766795
product price:Â
$
1.89
/ea
Sold in multiples of 6 for
$11.34
Key Features
Material
Case Hardened Steel
Finish
Black Oxide
Outside Diameter
0.828
Minimum Thickness
0.188
Maximum Thickness
0.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9201U
- Zoro #
- G8766795
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 5/16"
- Outside Diameter
- 0.828
- Minimum Thickness
- 0.188
- Maximum Thickness
- 0.188 in
- Inside Diameter
- 0.344 in
Details
- Item
- Flat Washer
- Material
- Case Hardened Steel
- Finish
- Black Oxide
- Standards
- AMPG 2001 FL.04
- System of Measurement
- Inch
- Rockwell Hardness
- 16N80
- Application
- Spacing
- Thickness Tolerance
- +0.005/-0.020 in
- Color
- Black
- Type
- Flat Washer
- Material Grade/Class
- Case Hardened
- Dimensional Standards
- AMPG 2001 FL.01
- Style
- Component Spacer
- Washer Type
- Extra Thick
- FDA Approved
- Not FDA Approved
- Made in North America
- Made in North America
- Material Quality Standards
- ASTM A108
- Shell Material
- Steel
- Wire Color
- Black
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 53/64 in, Maximum Thickness 0.188 in, System of Measurement Inch, Minimum Thickness 0.187 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A108, Thickness Tolerance +0.005/-0.020 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.