Flat Washer, For Screw Size #8 , 17-4 PH SS Plain Finish
- Mfr # Z9087-174
- Zoro # G8765830
product price:Â
$
3.89
/ea
Sold in multiples of 3 for
$11.67
Key Features
Material
17-4 PH SS
Finish
Plain
Outside Diameter
0.438 in
Minimum Thickness
0.068 in
Maximum Thickness
0.088 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9087-174
- Zoro #
- G8765830
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #8
- Outside Diameter
- 0.438 in
- Minimum Thickness
- 0.068 in
- Maximum Thickness
- 0.088 in
- Inside Diameter
- 0.188 in
- Outside Diameter Tolerance
- +/-0.010 in
- Inside Diameter Tolerance
- +/-0.010 in
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class Through Hardened, Finish Plain, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 7/16 in, Maximum Thickness 0.088 in, System of Measurement Inch, Minimum Thickness 0.068 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A564 Type 630, Outside Diameter Tolerance +/-0.010 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.