Flat Washer, For Screw Size 1-1/2" , Steel Hot Dipped Galvanized Finish
- Mfr # Z9265LCG
- Zoro # G8767136
product price:Â
$
47.29
/ea
Key Features
Material
Steel
Finish
Hot Dipped Galvanized
For Screw Size
1-1/2"
Outside Diameter
4 in
Minimum Thickness
0.313
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9265LCG
- Zoro #
- G8767136
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1-1/2"
- Outside Diameter
- 4 in
- Minimum Thickness
- 0.313
- Maximum Thickness
- 0.313 in
- Inside Diameter
- 1.75 in
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Standards
- AMPG 2001 FL.06
- System of Measurement
- Inch
- Rockwell Hardness
- B40
- Thickness Tolerance
- +0.005/-0.020 in
- Application
- Large Bolt & Shaft
- Type
- Oversized Flat Washer
- Dimensional Standards
- AMPG 2001 FL.05
- Material Grade/Class
- Case Hardened
- Style
- Oversized (Jumbo)
- Material Quality Standards
- ASTM A108
- FDA Approved
- Not FDA Approved
- Washer Type
- Large Outside Diameter and Extra Thick
- Made in North America
- Made in North America
- Shell Material
- Steel
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.05, Material Steel, Material Grade/Class Case Hardened, Finish Galvanized, For Screw Size 1 1/2 in, Inside Diameter 1.75 in, Outside Diameter 4 in, Maximum Thickness 0.313 in, System of Measurement Inch, Minimum Thickness 0.312 in, Made in North America Made in North America, Material Quality Standards ASTM A108, Thickness Tolerance +0.005/-0.020 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.