Flat Washer, For Screw Size #10 , Steel Plain Finish

  • Mfr # Z9180
  • Zoro # G8766515
product price: 
$
0.66
/ea
Sold in multiples of 16 for $10.56

Key Features

Material
Steel
Finish
Plain
For Screw Size
#10
Outside Diameter
1/2 in
Minimum Thickness
0.093 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z9180
Zoro #
G8766515
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Outside Diameter
1/2 in
Minimum Thickness
0.093 in
Maximum Thickness
0.099 in
Inside Diameter
0.203 in
Thickness
0.093"
Fits Bolt Sizes
#10
Washer Outside Dia.
1/2"

Details

Item
Flat Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Washer Material Grade
Low Carbon
Type
Flat Washer
Application
Spacing
Rockwell Hardness
B49
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2001 FL.01
Style
Machined
Washer Basic Material
Steel
Fastener Finish
Plain/Oiled
Flat Washer Type
Flat Washer
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108
Made in North America
Made in North America
Shell Material
Steel

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Plain, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 1/2 in, Maximum Thickness 0.099 in, System of Measurement Inch, Minimum Thickness 0.093 in, Made in North America Made in North America, Material Quality Standards ASTM A108

Ratings & reviews