
Flat Washer, For Screw Size 1/2" , 316 Stainless Steel Plain Finish
Mfr # Z0831-316
Zoro # G1685146
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.365 in
Maximum Thickness
0.385 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z0831-316
Zoro #
G1685146
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1/2"
Outside Diameter
1.5
Minimum Thickness
0.365 in
Maximum Thickness
0.385 in
Inside Diameter
0.531 in
Details
Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+0.005/-0.020 in
Type
Oversized Flat Washer
Rockwell Hardness
B70
Material Grade/Class
316
Dimensional Standards
AMPG 2001 FL.04
Style
Large OD
Washer Type
Large Outside Diameter
Hardness
83 HRB
FDA Approved
Not FDA Approved
Made in North America
Made in North America
Material Quality Standards
ASTM A276
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Tensile Strength
75,000 psi
Description
Flat Washer,1/2 Machined F/W .531 X 1.5, Dimensional Standards AMPG 2001 FL.04, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.385 in, System of Measurement Inch, Minimum Thickness 0.365 in, Made in North America Made in North America, Material Quality Standards ASTM A276
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.