Flat Washer, For Screw Size 3/4" , 316 Stainless Steel Plain Finish

  • Mfr # Z0852-316

  • Zoro # G1685356


product price:  $17.99
/ea

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.365 in
Maximum Thickness
0.385 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z0852-316
Zoro #
G1685356
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4"
Outside Diameter
2
Minimum Thickness
0.365 in
Maximum Thickness
0.385 in
Inside Diameter
0.813 in

Details

Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Type
Oversized Flat Washer
Rockwell Hardness
B70
Thickness Tolerance
+0.005/-0.020 in
Dimensional Standards
AMPG 2001 FL.05
Material Grade/Class
316
Style
Large OD
FDA Approved
Not FDA Approved
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Hardness
83 HRB
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
Washer Type
Large Outside Diameter
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.05, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 2 in, Maximum Thickness 25/64 in, System of Measurement Inch, Minimum Thickness 23/64 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.