Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 3/8 in , Fiberglass Green Tan Finish
- Mfr # Z8326
- Zoro # G8765079
product price:Â
$
0.71
/ea
Sold in multiples of 14 for
$9.94
Key Features
Material
Fiberglass
Finish
Green Tan
Outside Diameter
3/4 in
Minimum Thickness
0.054 in
Maximum Thickness
0.073 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8326
- Zoro #
- G8765079
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 3/8 in
- Outside Diameter
- 3/4 in
- Minimum Thickness
- 0.054 in
- Maximum Thickness
- 0.073 in
- Inside Diameter
- 0.378 in
- Thickness
- 0.062"
- Washer Outside Dia.
- 3/4"
- Fits Bolt Sizes
- 3/8"
- Inside Diameter Tolerance
- +/-0.010 in
- Outside Diameter Tolerance
- +/-0.010 in
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Fiberglass, For Screw Size 3/8 in, Inside Diameter 0.378 in, Outside Diameter 3/4 in, Maximum Thickness 0.073 in, System of Measurement Inch, Minimum Thickness 0.054 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards Not Applicable, Outside Diameter Tolerance +/-0.010 in, Resistance Properties Chemical-Resistant, Moisture-Resistant, Non-Conductive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.