Flat Washer, For Screw Size 4" , 316 Stainless Steel Plain Finish

  • Mfr # Z0878-316

  • Zoro # G1685566


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.365 in
Maximum Thickness
0.385 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z0878-316
Zoro #
G1685566
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
4"
Outside Diameter
7 1/2 in
Minimum Thickness
0.365 in
Maximum Thickness
0.385 in
Inside Diameter
4.125 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+0.005/-0.020 in
Rockwell Hardness
B70
Type
Oversized Flat Washer
Dimensional Standards
AMPG 2001 FL.05
Material Grade/Class
316
Style
Large OD
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Material Quality Standards
ASTM A276
Washer Type
Large Outside Diameter
FDA Approved
Not FDA Approved
Made in North America
Made in North America
Hardness
83 HRB
Tensile Strength
75,000 psi

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.05, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 4 in, Inside Diameter 4.125 in, Outside Diameter 7 1/2 in, Maximum Thickness 25/64 in, System of Measurement Inch, Minimum Thickness 23/64 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.