Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size #4 , Phenolic Resin Red Brown Finish
- Mfr # Z8400
- Zoro # G8765401
product price:Â
$
1.59
/ea
Sold in multiples of 7 for
$11.13
Key Features
Material
Phenolic Resin
Finish
Red Brown
Outside Diameter
4 in
Minimum Thickness
0.04 in
Maximum Thickness
0.054 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8400
- Zoro #
- G8765401
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #4
- Outside Diameter
- 4 in
- Minimum Thickness
- 0.04 in
- Maximum Thickness
- 0.054 in
- Inside Diameter
- 0.125 in
- Thickness
- 0.045"
- Fits Bolt Sizes
- #4
- Washer Outside Dia.
- 0.312"
- Inside Diameter Tolerance
- +/-0.010 in
- Washer Length
- 4 in
- Outside Diameter Tolerance
- +/-0.010 in
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Phenolic Resin, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 4 in, Maximum Thickness 0.054 in, System of Measurement Inch, Minimum Thickness 0.04 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards Not Applicable, Outside Diameter Tolerance +/-0.010 in, Resistance Properties Chemical-Resistant, Non-Conductive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.