Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel Plain Finish

  • Mfr # Z9276SS
  • Zoro # G8767215
product price: 
$
20.59
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
1.312
Minimum Thickness
0.206 in
Maximum Thickness
0.229 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z9276SS
Zoro #
G8767215
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8"
Outside Diameter
1.312
Minimum Thickness
0.206 in
Maximum Thickness
0.229 in
Inside Diameter
0.656 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
AMPG 2001 FL.07
System of Measurement
Inch
Application
Structural
Rockwell Hardness
B70
Type
Component Thick
Thickness Tolerance
+0.005/-0.020 in
Material Grade/Class
18-8
Dimensional Standards
RoHS Compliant
Style
Structural Thick
Hardness
83 HRB
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Made in North America
Made in North America
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Shell Material
Stainless Steel

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.229 in, System of Measurement Inch, Minimum Thickness 0.206 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in

Ratings & reviews