Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 5/8" , 316 Stainless Steel Plain Finish
Mfr # Z0841-316
Zoro # G1685286
product price:Â
$
16.49
/ea
Key Features
Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.365 in
Maximum Thickness
0.385 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0841-316
- Zoro #
- G1685286
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 5/8"
- Outside Diameter
- 2
- Minimum Thickness
- 0.365 in
- Maximum Thickness
- 0.385 in
- Inside Diameter
- 0.688 in
Details
- Item
- Flat Washer
- Material
- 316 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Type
- Oversized Flat Washer
- Thickness Tolerance
- +0.005/-0.020 in
- Rockwell Hardness
- B70
- Material Grade/Class
- 316
- Dimensional Standards
- AMPG 2001 FL.05
- Style
- Large OD
- Resistance Properties
- Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
- Tensile Strength
- 75,000 psi
- Hardness
- 83 HRB
- Material Quality Standards
- ASTM A276
- Made in North America
- Made in North America
- Washer Type
- Large Outside Diameter
- FDA Approved
- Not FDA Approved
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.05, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter 2 in, Maximum Thickness 25/64 in, System of Measurement Inch, Minimum Thickness 23/64 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov