Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 5/8" , 316 Stainless Steel Plain Finish
Mfr # Z0842-316
Zoro # G1685259
product price:Â
$
12.29
/ea
Key Features
Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.240 in
Maximum Thickness
0.260 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0842-316
- Zoro #
- G1685259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 5/8"
- Outside Diameter
- 3
- Minimum Thickness
- 0.240 in
- Maximum Thickness
- 0.260 in
- Inside Diameter
- 0.688 in
Details
- Item
- Flat Washer
- Material
- 316 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Type
- Oversized Flat Washer
- Thickness Tolerance
- +0.005/-0.020 in
- Rockwell Hardness
- B70
- Dimensional Standards
- AMPG 2001 FL.05
- Material Grade/Class
- 316
- Style
- Large OD
- Washer Type
- Large Outside Diameter
- Hardness
- 83 HRB
- FDA Approved
- Not FDA Approved
- Resistance Properties
- Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
- Material Quality Standards
- ASTM A276
- Made in North America
- Made in North America
- Tensile Strength
- 75,000 psi
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.05, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter 3 in, Maximum Thickness 17/64 in, System of Measurement Inch, Minimum Thickness 15/64 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.