Shop AMPG
See all product information
Create Account
Flat Washer, For Screw Size #6 , 18-8 Stainless Steel Plain Finish
- Mfr # Z0702SS
- Zoro # G8764990
product price:Â
$
4.19
/ea
Sold in multiples of 3 for
$12.57
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.317 in
Minimum Thickness
0.056 in
Maximum Thickness
0.068 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0702SS
- Zoro #
- G8764990
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Standards
- AMPG 2002 FIN.02
- System of Measurement
- Inch
- Application
- Superior Appearance
- Rockwell Hardness
- B70
- Type
- Flat Washer
- Dimensional Standards
- AMPG 2001 FL.06
- Material Grade/Class
- 18-8
- Style
- Machined
- Made in North America
- Made in North America
- FDA Approved
- Not FDA Approved
- Hardness
- 83 HRB
- Material Quality Standards
- ASTM A582
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- #6
- Outside Diameter
- 0.317 in
- Minimum Thickness
- 0.056 in
- Maximum Thickness
- 0.068 in
- Inside Diameter
- 0.143 in
- Outside Diameter Tolerance
- +/-0.006 in
- Inside Diameter Tolerance
- +/-0.010 in
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.06, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #6, Inside Diameter 0.143 in, Outside Diameter 5/16 in, Maximum Thickness 0.068 in, System of Measurement Inch, Minimum Thickness 0.056 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.006 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.