Flat Washer, For Screw Size 7/8 in , Steel Plain Finish
- Mfr # Z9188
- Zoro # G8766698
product price:Â
$
3.69
/ea
Key Features
Material
Steel
Finish
Plain
Outside Diameter
1 3/4 in
Minimum Thickness
0.25 in
Maximum Thickness
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9188
- Zoro #
- G8766698
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 7/8 in
- Outside Diameter
- 1 3/4 in
- Minimum Thickness
- 0.25 in
- Maximum Thickness
- 0.25 in
- Inside Diameter
- 0.906 in
- Fits Bolt Sizes
- 7/8"
- Thickness
- 1/4"
- Washer Outside Dia.
- 1-3/4"
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Plain, For Screw Size 7/8 in, Inside Diameter 0.906 in, Outside Diameter 1 3/4 in, Maximum Thickness 1/4 in, System of Measurement Inch, Minimum Thickness 1/4 in, Made in North America Made in North America, Material Quality Standards ASTM A108, Thickness Tolerance +0.005/-0.020 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.