Shop AMPG
See all product information
Create Account
Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish
Mfr # Z0703SS
Zoro # G8764966
product price:Â
$
4.19
/ea
Sold in multiples of 2 for $8.38
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.369 in
Minimum Thickness
0.056 in
Maximum Thickness
0.068 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0703SS
- Zoro #
- G8764966
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Standards
- AMPG 2002 FIN.02
- System of Measurement
- Inch
- Type
- Flat Washer
- Application
- Superior Appearance
- Rockwell Hardness
- B70
- Material Grade/Class
- 18-8
- Dimensional Standards
- AMPG 2001 FL.06
- Style
- Machined
- FDA Approved
- Not FDA Approved
- Made in North America
- Made in North America
- Tensile Strength
- 90,000 psi
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
- Material Quality Standards
- ASTM A582
- Hardness
- 83 HRB
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.06, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #8, Inside Diameter 0.169 in, Outside Diameter 3/8 in, Maximum Thickness 0.068 in, System of Measurement Inch, Minimum Thickness 0.056 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.006 in