Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size M12 , 316 Stainless Steel Plain Finish
- Mfr # Z8812-316
- Zoro # G2525006
product price:Â
$
29.15
/ea
Sold in multiples of 25 for
$728.75
Key Features
Material
316 Stainless Steel
Finish
Plain
Outside Diameter
22mm
Minimum Thickness
2.5 mm
Maximum Thickness
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8812-316
- Zoro #
- G2525006
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- M12
- Outside Diameter
- 22mm
- Minimum Thickness
- 2.5 mm
- Maximum Thickness
- 3 mm
- Inside Diameter
- 13 mm
- Inside Diameter Tolerance
- +/-0.010 in
- Outside Diameter Tolerance
- +/-0.010 in
Details
- Item
- Flat Washer
- Material
- 316 Stainless Steel
- Finish
- Plain
- System of Measurement
- Metric
- Rockwell Hardness
- B70
- Type
- Flat Washer
- Dimensional Standards
- AMPG 2001 FL.04
- Material Grade/Class
- 316
- Style
- Component Thick
- Resistance Properties
- Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
- Made in North America
- Made in North America
- Tensile Strength
- 75,000 psi
- FDA Approved
- Not FDA Approved
- Material Quality Standards
- ASTM A276
- Hardness
- 83 HRB
- Washer Type
- Extra Thick
- Shell Material
- Stainless Steel
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.04, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 4 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.