Flat Washer, For Screw Size M36 , 18-8 Stainless Steel Plain Finish
- Mfr # Z8877SS
- Zoro # G2525453
product price:Â
$
25.19
/ea
Sold in multiples of 25 for
$629.75
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
6 mm
Maximum Thickness
6.6 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8877SS
- Zoro #
- G2525453
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- M36
- Outside Diameter
- 76mm
- Minimum Thickness
- 6 mm
- Maximum Thickness
- 6.6 mm
- Inside Diameter
- 38.5 mm
- Outside Diameter Tolerance
- +/-0.010 in
- Inside Diameter Tolerance
- +/-0.010 in
Details
- Item
- Flat Washer
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- System of Measurement
- Metric
- Type
- Flat Washer
- Rockwell Hardness
- B70
- Dimensional Standards
- AMPG 2001 FL.04
- Material Grade/Class
- 18-8
- Style
- Component Thick
- Made in North America
- Made in North America
- Tensile Strength
- 90,000 psi
- Material Quality Standards
- ASTM A582
- Hardness
- 83 HRB
- FDA Approved
- Not FDA Approved
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
- Washer Type
- Extra Thick
- Shell Material
- Stainless Steel
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.04, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M36, Inside Diameter 38.5 mm, Outside Diameter 76 mm, Maximum Thickness 6.6 mm, System of Measurement Metric, Minimum Thickness 6 mm, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.