Flat Washer, For Screw Size M6 , 17-4 PH SS Plain Finish
- Mfr # Z90M06-174
- Zoro # G2525383
product price:Â
$
90.19
/ea
Sold in multiples of 25 for
$2,254.75
Key Features
Material
17-4 PH SS
Finish
Plain
Outside Diameter
16mm
Minimum Thickness
2.8 mm
Maximum Thickness
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z90M06-174
- Zoro #
- G2525383
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- M6
- Outside Diameter
- 16mm
- Minimum Thickness
- 2.8 mm
- Maximum Thickness
- 3 mm
- Inside Diameter
- 6.4 mm
Details
- Item
- Flat Washer
- Material
- 17-4 PH SS
- Finish
- Plain
- System of Measurement
- Metric
- Type
- Flat Washer
- Rockwell Hardness
- C28
- Dimensional Standards
- AMPG 2001 FL.04
- Material Grade/Class
- Through Hardened
- Style
- Component Thick
- Material Quality Standards
- ASTM A564 Type 630
- Hardness
- 36 HRC
- FDA Approved
- Not FDA Approved
- Tensile Strength
- 160,000 psi
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant
- Made in North America
- Made in North America
- Washer Type
- Extra Thick
- Shell Material
- Stainless Steel
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.04, Material Stainless Steel, Material Grade/Class Through Hardened, Finish Plain, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 16 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 2.8 mm, Made in North America Made in North America, Material Quality Standards ASTM A564 Type 630, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Tensile Strength 160,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.