Zoro Homepage

Fowler Tip, Carbide, 0.08 X .480

  • Mfr # Z6725

  • Zoro # G4889921


product price: $16.79
/ea

Key Features

Contact Point Dia.
0.08 in
Contact Point Shape
Ball
AGD Number
AGD 1
Stem Thread Size
M1.6 x 0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6725
Zoro #
G4889921
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.08 in
Stem Thread Size
M1.6 x 0.35

Details

Item
Fowler Tip,Carbide,0.08 X .480
Contact Point Shape
Ball
AGD Number
AGD 1

Description

Fowler Tip,Carbide,0.08 X .480, Contact Point Shape Ball, Stem Thread Size M1.6 x 0.35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.