Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Threaded Stud, 0-80, 2, Unfinished Finish

  • Mfr # STUD080X32-6061

  • Zoro # G2524279


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Thread Coverage
Fully Threaded
Thread Size
0-80
Overall Length
2
Thread Length
2
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STUD080X32-6061
Zoro #
G2524279
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
0-80
Overall Length
2
Thread Length
2

Details

Item
Threaded Stud
Thread Coverage
Fully Threaded
System of Measurement
Inch
Thread Direction
Right Hand
Material Quality Standards
ASTM B211
Min. Tensile Strength (PSI)
45000
Threaded Rod Finish
Unfinished
Shape
Round
Style
Threaded
Product Type
Rod

Description

Stud,0-80 X 2 FULL THREAD STUD ALUM USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.