Zoro Homepage

Grommet Nut, No Drive, 1/4"-20 Size, SS

  • Mfr # Z4532

  • Zoro # G0643531


product price: $12.49
/ea

Key Features

Material
Stainless Steel
Finish
Plain
Nut Style
Grommet Nut
Dia./Thread Size
1/4"-20
Type
Hinge Posts (Grommet Nuts)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4532
Zoro #
G0643531
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
1/4"-20

Details

Item
Grommet Nut,No Drive,1/4"-20 Size,SS
Material
Stainless Steel
Finish
Plain
Nut Style
Grommet Nut
Type
Hinge Posts (Grommet Nuts)
Application
Superior Appearance

Description

Grommet Nut,No Drive,1/4 In.-20 Size,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.