Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet Nut, No Drive, 1/4"-20 Size, Steel

  • Mfr # Z4752

  • Zoro # G0643419


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Finish
Zinc Plated
Nut Style
Grommet Nut
Dia./Thread Size
1/4"-20
Basic Material
Steel
Type
Hinge Posts (Grommet Nuts)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4752
Zoro #
G0643419
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
1/4"-20

Details

Item
Grommet Nut,No Drive,1/4"-20 Size,Steel
Finish
Zinc Plated
Nut Style
Grommet Nut
Basic Material
Steel
Type
Hinge Posts (Grommet Nuts)
Application
Superior Appearance

Description

Grommet Nut,No Drive,1/4 In.-20 Size,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.