Zoro Homepage

Grommet Nut, No Drive, 3/8"-16 Size, Brass, Basic Material: Steel

  • Mfr # Z4528

  • Zoro # G0643461


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

System of Measurement
Inch
Finish
Brass Plated
Nut Height
1/2"
Fastener Finish
Brass Plated
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4528
Zoro #
G0643461
UPC #
-
Country of Origin
United States

Dimensions

Nut Height
1/2"
Dia./Thread Size
3/8"-16

Details

Item
Grommet Nut,No Drive,3/8"-16 Size,Brass
System of Measurement
Inch
Finish
Brass Plated
Fastener Finish
Brass Plated
Basic Material
Steel
Nut Style
Grommet Nut
Type
Hinge Posts (Grommet Nuts)
Application
Superior Appearance

Description

Grommet Nut,No Drive,3/8 In.-16 Size,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.