Zoro Homepage

Grommet Nut, No Drive, 3/8"-16 Size, Brass, Nut Height: 1/2"

  • Mfr # Z4763

  • Zoro # G0642947


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

System of Measurement
Inch
Finish
Brass Plated
Nut Style
Grommet Nut
Dia./Thread Size
3/8"-16
Fastener Finish
Brass Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4763
Zoro #
G0642947
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
3/8"-16
Nut Height
1/2"

Details

Item
Grommet Nut,No Drive,3/8"-16 Size,Brass
System of Measurement
Inch
Finish
Brass Plated
Nut Style
Grommet Nut
Fastener Finish
Brass Plated
Basic Material
Steel
Type
Hinge Posts (Grommet Nuts)
Application
Superior Appearance

Description

Grommet Nut,No Drive,3/8 In.-16 Size,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.