
Grommet Nut, No Drive, No 12-24 Size, Brass
Mfr # Z4761
Zoro # G0643522
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Finish
Brass Plated
Dia./Thread Size
#12-24
Basic Material
Brass
Nut Style
Grommet Nut
Type
Hinge Posts (Grommet Nuts)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z4761
Zoro #
G0643522
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
#12-24
Details
Item
Grommet Nut,No Drive,#12-24 Size,Brass
Finish
Brass Plated
Basic Material
Brass
Nut Style
Grommet Nut
Type
Hinge Posts (Grommet Nuts)
Application
Superior Appearance
Description
Grommet Nut,No Drive,#12-24 Size,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.