Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet Nut, No Drive, No 12-24 Size, SS

  • Mfr # Z4531

  • Zoro # G0643382


product price: $9.99
/ea

Key Features

Material
Stainless Steel
Finish
Plain
Type
Hinge Posts (Grommet Nuts)
Dia./Thread Size
#12-24
Nut Style
Grommet Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4531
Zoro #
G0643382
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
#12-24

Details

Item
Grommet Nut,No Drive,#12-24 Size,SS
Material
Stainless Steel
Finish
Plain
Type
Hinge Posts (Grommet Nuts)
Nut Style
Grommet Nut
Application
Superior Appearance

Description

Grommet Nut,No Drive,#12-24 Size,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.