Headless with Jam Nut Spring Anchor, 3/8"-16, 1-1/2 in L, 18-8 Stainless Steel Plain

  • Mfr # Z20117SS

  • Zoro # G0798102


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Head Rotation
Headless with Jam Nut
Thread Size
3/8"-16
Thread Length
1 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z20117SS
Zoro #
G0798102
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Thread Length
1 in
Overall Length
1-1/2 in
Groove Depth
0.125
Groove Width
0.125
Head Height
0.1875
Head Dia.
0.375
Diameter
3/8

Details

Item
Spring Anchor
Head Rotation
Headless with Jam Nut
Material
18-8 Stainless Steel
Finish
Plain
Number of Grooves
1
Thread Class
2A
Drive
Slotted

Description

Spring Stud/Nut, 3/8X1-1/2, 3/8-16 188SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.