
Machine Screw Nut, #10-24, Aluminum, Not Graded, Plain, 1/8 in Ht
Mfr # NUT70010C
Zoro # G0641188
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1/8 in
Hex Width
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUT70010C
Zoro #
G0641188
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-24
Hex Height
1/8 in
Hex Width
3/8 in
Width Across Flats
3/8"
Dia./Thread Size
#10-24
Nut Height
1/8"
Details
Item
Machine Screw Nut
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Application
Lightweight
Fastener Finish
Plain
Basic Material
Aluminum
Nut Standards
ANSI/ASME B18.6.3
Nut Style
Hex Machine Screw
Material Grade
6061-T6
Description
Hex Machine Screw,#10-24 Size,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.