
Machine Screw Nut, #10-32, Aluminum, Not Graded, Plain, 1/8 in Ht
Mfr # NUT70010F
Zoro # G0641221
product price:Â $4.29
/ea
Sold in multiples of 2 for $8.58
Key Features
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1/8 in
Hex Width
3/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUT70010F
Zoro #
G0641221
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Hex Height
1/8 in
Hex Width
3/8 in
Dia./Thread Size
#10-32
Nut Height
1/8"
Width Across Flats
3/8"
Details
Item
Machine Screw Nut
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Application
Lightweight
Material Grade
6061-T6
Nut Style
Hex Machine Screw
Fastener Finish
Plain
Nut Standards
ANSI/ASME B18.6.3
Basic Material
Aluminum
Description
Hex Machine Screw,#10-32 Size,Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.