
Machine Screw Nut, #8-36, Aluminum, Not Graded, Plain, 1/8 in Ht
Mfr # NUT70008F
Zoro # G0641197
product price:Â $3.79
/ea
Sold in multiples of 3 for $11.37
Key Features
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1/8 in
Hex Width
11/32 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUT70008F
Zoro #
G0641197
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-36
Hex Height
1/8 in
Hex Width
11/32 in
Dia./Thread Size
#8-36
Nut Height
1/8"
Width Across Flats
11/32"
Details
Item
Machine Screw Nut
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Application
Lightweight
Nut Standards
ANSI/ASME B18.6.3
Nut Style
Hex Machine Screw
Fastener Finish
Plain
Material Grade
6061-T6
Basic Material
Aluminum
Description
Hex Machine Screw,#8-36 Size,Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.