Zoro Homepage

Hex Nut, 1/2"-13 Size, SS Grade 18-8, Plain, 1 7/32 in Ht

  • Mfr # NUT20212C

  • Zoro # G0639322


product price: $1.25
/ea
Sold in multiples of 9 for $11.25

Key Features

Finish
Plain
Hex Height
1 7/32 in
Hex Width
2 in
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUT20212C
Zoro #
G0639322
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Height
1 7/32 in
Hex Width
2 in
Dia./Thread Size
1/2"-13
Width Across Flats
3/4"
Nut Height
7/16"

Details

Item
Hex Nut,1/2"-13 Size,SS Grade 18-8
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Application
General Purpose
Nut Standards
ANSI/ASME B18.2.2
Nut Style
Hex Nut
Material Grade
18-8
Fastener Finish
Plain
Basic Material
Stainless Steel

Description

Hex Nut,1/2 In.-13 Size,SS Grade 18-8, Finish Plain, Hex Width 2 in, Hex Height 1 7/32 in, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.