
Hex Nut, 1/2"-13, Titanium, Grade 2, Plain, 7/16 in Ht
Mfr # NUT95012C
Zoro # G0641431
product price:Â $38.39
/eaKey Features
Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
7/16 in
Hex Width
3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUT95012C
Zoro #
G0641431
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Hex Height
7/16 in
Hex Width
3/4 in
Details
Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Description
Hex Nut,1/2 In.-13 Size,Titanium Grade 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.