Shop AMPG
See all product information
Create Account
Hex Nut, 1/4" -20 Size, SS Grade 18-8
- Mfr # NUT20214C
- Zoro # G0639410
product price:Â
$
0.73
/ea
Sold in multiples of 15 for
$10.95
Key Features
Finish
Plain
System of Measurement
Inch
Application
General Purpose
Nut Style
Hex Nut
Width Across Flats
7/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUT20214C
- Zoro #
- G0639410
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Nut,1/4" -20 Size,SS Grade 18-8
- Finish
- Plain
- System of Measurement
- Inch
- Application
- General Purpose
- Nut Style
- Hex Nut
- Material Grade
- 18-8
- Basic Material
- Stainless Steel
- Fastener Finish
- Black Oxide
- Nut Standards
- ANSI/ASME B18.2.2
Dimensions
- Width Across Flats
- 7/16"
- Dia./Thread Size
- 1/4"-20
- Nut Height
- 7/32"
Description
Hex Nut,1/4" -20 Size,SS Grade 18-8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.