
Hex Nut, 1/4"-28 Size, SS Grade 18-8
Mfr # NUT20214F-B
Zoro # G0639359
product price: $1.19
/eaSold in multiples of 10 for $11.90
Key Features
Finish
Black Oxide
System of Measurement
Inch
Application
Superior Finish
Fastener Finish
Black Oxide
Width Across Flats
7/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUT20214F-B
Zoro #
G0639359
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width Across Flats
7/16"
Nut Height
7/32"
Dia./Thread Size
1/4"-28
Details
Item
Hex Nut,1/4"-28 Size,SS Grade 18-8
Finish
Black Oxide
System of Measurement
Inch
Application
Superior Finish
Fastener Finish
Black Oxide
Nut Style
Hex Nut
Material Grade
18-8
Basic Material
Stainless Steel
Nut Standards
ANSI/ASME B18.2.2
Description
Hex Nut,1/4"-28 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.