
Hex Nut, 1/4" -28 Size, SS Grade 18-8
Mfr # NUT20214F
Zoro # G0639377
product price: $0.60
/eaSold in multiples of 18 for $10.80
Key Features
Finish
Plain
System of Measurement
Inch
Application
General Purpose
Nut Standards
ANSI/ASME B18.2.2
Nut Height
7/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUT20214F
Zoro #
G0639377
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nut Height
7/32"
Width Across Flats
7/16"
Dia./Thread Size
1/4"-28
Details
Item
Hex Nut,1/4" -28 Size,SS Grade 18-8
Finish
Plain
System of Measurement
Inch
Application
General Purpose
Nut Standards
ANSI/ASME B18.2.2
Nut Style
Hex Nut
Basic Material
Stainless Steel
Fastener Finish
Black Oxide
Material Grade
18-8
Description
Hex Nut,1/4" -28 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.